

€504.14/ pieceexcl. VAT
€610.01incl. VAT
4 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | C/SPC/QXPC |
Pitch circle diameter | 800 mm |
Number of grooves | 4 |
Bore type | Tapered bore |
Taper Lock | 5040 |
Tread width | 22.3 mm |
Outer Diameter | 810 mm |
Material | Cast iron |
Groove Width | 22 mm |
Maximum bore | 125 mm |
F | 111 mm |
O | 810 mm |
P | 800 mm |