FENNER

FENNER V-grooved Pulley Taper Lock® 800 SPB 8 TL 4535

  • ERIKS:23836031
Image 1
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Pulley TL
Type
B/SPB/QXPB
Pitch circle diameter
800 mm
Number of grooves
8
Bore type
Tapered bore
Taper Lock
4535
Tread width
16.4 mm
Outer Diameter
807 mm
Material
Cast iron
Groove Width
16.1 mm
Maximum bore
125 mm
F
158 mm
O
807 mm
P
800 mm