




€15.07/ pieceexcl. VAT
€18.23incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 80 mm |
Number of grooves | 4 |
Bore type | Tapered bore |
Taper Lock | 1210 |
Model | 6 |
Tread width | 9.7 mm |
Outer Diameter | 84 mm |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 32 mm |
F | 52 mm |
J | 51 mm |
K | 27 mm |
L | 25 mm |
O | 84 mm |
P | 80 mm |