




€12.47/ pieceexcl. VAT
€15.09incl. VAT
73 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | A/SPA/QXPA |
Pitch circle diameter | 80 mm |
Number of grooves | 2 |
Bore type | Tapered bore |
Taper Lock | 1210 |
Model | 6 |
Tread width | 12.7 mm |
Outer Diameter | 86 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 32 mm |
F | 35 mm |
J | 46 mm |
K | 10 mm |
L | 25 mm |
O | 86 mm |
P | 80 mm |