




€529.07/ pieceexcl. VAT
€640.17incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | B/SPB/QXPB |
Pitch circle diameter | 710 mm |
Number of grooves | 8 |
Bore type | Tapered bore |
Taper Lock | 4535 |
Model | 5 |
Tread width | 16.4 mm |
Outer Diameter | 717 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 125 mm |
F | 158 mm |
J | 667 mm |
K | 35 mm |
L | 89 mm |
M | 35 mm |
N | 240 mm |
O | 717 mm |
P | 710 mm |