




€10.48/ pieceexcl. VAT
€12.68incl. VAT
17 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 67 mm |
Number of grooves | 2 |
Bore type | Tapered bore |
Taper Lock | 1108 |
Model | 6 |
Tread width | 9.7 mm |
Outer Diameter | 71 mm |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 28 mm |
F | 28 mm |
J | 42 mm |
K | 6 mm |
L | 22 mm |
O | 71 mm |
P | 67 mm |