




€231.61/ pieceexcl. VAT
€280.25incl. VAT
6 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | A/SPA/QXPA |
Pitch circle diameter | 630 mm |
Number of grooves | 5 |
Bore type | Tapered bore |
Taper Lock | 3525 |
Model | 4 |
Tread width | 12.9 mm |
Outer Diameter | 636 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 100 mm |
F | 80 mm |
J | 595 mm |
K | 7.5 mm |
L | 65 mm |
M | 7.5 mm |
N | 178 mm |
O | 636 mm |
P | 630 mm |