




€10.31/ pieceexcl. VAT
€12.48incl. VAT
49 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | A/SPA/QXPA |
Pitch circle diameter | 63 mm |
Number of grooves | 2 |
Bore type | Tapered bore |
Taper Lock | 1108 |
Model | 9 |
Tread width | 12.7 mm |
Outer Diameter | 69 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 28 mm |
F | 35 mm |
J | 34 mm |
K | 33 mm |
L | 22 mm |
O | 69 mm |
P | 63 mm |