




€8.02/ pieceexcl. VAT
€9.70incl. VAT
31 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 56 mm |
Number of grooves | 1 |
Bore type | Tapered bore |
Taper Lock | 1008 |
Model | 9 |
Tread width | 9.7 mm |
Outer Diameter | 60 mm |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 25 mm |
F | 16 mm |
J | 28 mm |
K | 13 mm |
L | 22 mm |
O | 60 mm |
P | 56 mm |