




€541.22/ pieceexcl. VAT
€654.88incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | C/SPC/QXPC |
Pitch circle diameter | 500 mm |
Number of grooves | 8 |
Bore type | Tapered bore |
Taper Lock | 4535 |
Model | 7 |
Tread width | 22.3 mm |
Outer Diameter | 510 mm |
Material | Cast iron |
Groove Width | 22 mm |
Maximum bore | 125 mm |
F | 213 mm |
J | 444 mm |
K | 62 mm |
L | 89 mm |
M | 62 mm |
N | 267 mm |
O | 510 mm |
P | 500 mm |