




€102.06/ pieceexcl. VAT
€123.49incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | A/SPA/QXPA |
Pitch circle diameter | 500 mm |
Number of grooves | 2 |
Bore type | Tapered bore |
Taper Lock | 2517 |
Model | 4 |
Tread width | 12.9 mm |
Outer Diameter | 506 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 65 mm |
F | 35 mm |
J | 465 mm |
L | 45 mm |
M | 10 mm |
N | 124 mm |
O | 506 mm |
P | 500 mm |