




€412.05/ pieceexcl. VAT
€498.58incl. VAT
5 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | C/SPC/QXPC |
Pitch circle diameter | 475 mm |
Number of grooves | 6 |
Bore type | Tapered bore |
Taper Lock | 4535 |
Model | 7 |
Tread width | 22.3 mm |
Outer Diameter | 485 mm |
Material | Cast iron |
Groove Width | 22 mm |
Maximum bore | 125 mm |
F | 162 mm |
J | 419 mm |
K | 36.5 mm |
L | 89 mm |
M | 36.5 mm |
N | 242 mm |
O | 485 mm |
P | 475 mm |