FENNER

FENNER V-grooved Pulley Taper Lock® 450 SPZ 3 TL 2517

  • ERIKS:11459811
Image 1
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
Save to list

€88.97/ pieceexcl. VAT

€107.65incl. VAT

2 In stock - Available while stock lasts - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Pulley TL
Type
Z/SPZ/QXPZ
Pitch circle diameter
450 mm
Number of grooves
3
Bore type
Tapered bore
Taper Lock
2517
Tread width
9.9 mm
Outer Diameter
454 mm
Material
Cast iron
Groove Width
9.7 mm
Maximum bore
65 mm
F
40 mm
O
454 mm
P
450 mm