




€181.01/ pieceexcl. VAT
€219.02incl. VAT
10 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | B/SPB/QXPB |
Pitch circle diameter | 450 mm |
Number of grooves | 5 |
Bore type | Tapered bore |
Taper Lock | 3525 |
Model | 5 |
Tread width | 16.4 mm |
Outer Diameter | 457 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 100 mm |
F | 101 mm |
J | 407 mm |
K | 18 mm |
L | 65 mm |
M | 18 mm |
N | 187 mm |
O | 457 mm |
P | 450 mm |