




€222.91/ pieceexcl. VAT
€269.72incl. VAT
4 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | C/SPC/QXPC |
Pitch circle diameter | 425 mm |
Number of grooves | 3 |
Bore type | Tapered bore |
Taper Lock | 3525 |
Model | 4 |
Tread width | 22.3 mm |
Outer Diameter | 435 mm |
Material | Cast iron |
Groove Width | 22 mm |
Maximum bore | 100 mm |
F | 85 mm |
J | 369 mm |
K | 10 mm |
L | 65 mm |
M | 10 mm |
N | 187 mm |
O | 435 mm |
P | 425 mm |