




€471.56/ pieceexcl. VAT
€570.59incl. VAT
4 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | C/SPC/QXPC |
Pitch circle diameter | 400 mm |
Number of grooves | 8 |
Bore type | Tapered bore |
Taper Lock | 4030 |
Model | 7 |
Tread width | 22.3 mm |
Outer Diameter | 410 mm |
Material | Cast iron |
Groove Width | 22 mm |
Maximum bore | 115 mm |
F | 213 mm |
J | 344 mm |
K | 68.5 mm |
L | 76 mm |
M | 68.5 mm |
N | 242 mm |
O | 410 mm |
P | 400 mm |