

€56.89/ pieceexcl. VAT
€68.84incl. VAT
5 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | A/SPA/QXPA |
Pitch circle diameter | 400 mm |
Number of grooves | 1 |
Bore type | Tapered bore |
Taper Lock | 2012 |
Model | 4 |
Tread width | 12.9 mm |
Outer Diameter | 406 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 50 mm |
F | 20 mm |
J | 365 mm |
L | 32 mm |
M | 12 mm |
N | 112 mm |
O | 406 mm |
P | 400 mm |