




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | C/SPC/QXPC |
Pitch circle diameter | 375 mm |
Number of grooves | 8 |
Bore type | Tapered bore |
Taper Lock | 4030 |
Model | 7 |
Tread width | 22.3 mm |
Outer Diameter | 385 mm |
Material | Cast iron |
Groove Width | 22 mm |
Maximum bore | 115 mm |
F | 213 mm |
J | 319 mm |
K | 68.5 mm |
L | 76 mm |
M | 68.5 mm |
N | 242 mm |
O | 385 mm |
P | 375 mm |