




€57.83/ pieceexcl. VAT
€69.97incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 355 mm |
Number of grooves | 3 |
Bore type | Tapered bore |
Taper Lock | 2517 |
Model | 4 |
Tread width | 9.9 mm |
Outer Diameter | 359 mm |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 65 mm |
F | 40 mm |
J | 326 mm |
K | 2.5 mm |
L | 45 mm |
M | 2.5 mm |
N | 124 mm |
O | 359 mm |
P | 355 mm |