


Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | C/SPC/QXPC |
Pitch circle diameter | 355 mm |
Number of grooves | 6 |
Bore type | Tapered bore |
Taper Lock | 3535 |
Material | Cast iron |
Groove Width | 22 mm |
Maximum bore | 90 mm |