

€217.11/ pieceexcl. VAT
€262.70incl. VAT
69 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | C/SPC/QXPC |
Pitch circle diameter | 355 mm |
Number of grooves | 4 |
Bore type | Tapered bore |
Taper Lock | 3535 |
Outer Diameter | 365 mm |
Material | Cast iron |
Groove Width | 22 mm |
Maximum bore | 90 mm |