




€218.40/ pieceexcl. VAT
€264.26incl. VAT
2 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | C/SPC/QXPC |
Pitch circle diameter | 315 mm |
Number of grooves | 5 |
Bore type | Tapered bore |
Taper Lock | 3525 |
Model | 7 |
Tread width | 22.3 mm |
Outer Diameter | 325 mm |
Material | Cast iron |
Groove Width | 22 mm |
Maximum bore | 100 mm |
F | 136 mm |
J | 259 mm |
K | 35.5 mm |
L | 65 mm |
M | 35.5 mm |
N | 187 mm |
O | 325 mm |
P | 315 mm |