




€92.18/ pieceexcl. VAT
€111.54incl. VAT
3 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | B/SPB/QXPB |
Pitch circle diameter | 315 mm |
Number of grooves | 4 |
Bore type | Tapered bore |
Taper Lock | 3525 |
Model | 7 |
Tread width | 16.4 mm |
Outer Diameter | 322 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 100 mm |
F | 82 mm |
J | 272 mm |
K | 3.5 mm |
L | 65 mm |
M | 3.5 mm |
N | 187 mm |
O | 322 mm |
P | 315 mm |