




€304.43/ pieceexcl. VAT
€368.36incl. VAT
10 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | C/SPC/QXPC |
Pitch circle diameter | 300 mm |
Number of grooves | 8 |
Bore type | Tapered bore |
Taper Lock | 3525 |
Model | 7 |
Tread width | 21.9 mm |
Outer Diameter | 310 mm |
Material | Cast iron |
Groove Width | 22 mm |
Maximum bore | 100 mm |
F | 213 mm |
J | 244 mm |
K | 74 mm |
L | 65 mm |
M | 74 mm |
N | 216 mm |
O | 310 mm |
P | 300 mm |