




€68.01/ pieceexcl. VAT
€82.29incl. VAT
2 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | A/SPA/QXPA |
Pitch circle diameter | 300 mm |
Number of grooves | 4 |
Bore type | Tapered bore |
Taper Lock | 3020 |
Model | 7 |
Tread width | 12.9 mm |
Outer Diameter | 306 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 75 mm |
F | 65 mm |
J | 262 mm |
K | 7 mm |
L | 51 mm |
M | 7 mm |
N | 159 mm |
O | 306 mm |
P | 300 mm |