




€78.41/ pieceexcl. VAT
€94.88incl. VAT
2 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 280 mm |
Number of grooves | 6 |
Bore type | Tapered bore |
Taper Lock | 2517 |
Model | 7 |
Tread width | 9.9 mm |
Outer Diameter | 284 mm |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 65 mm |
F | 76 mm |
J | 251 mm |
K | 16 mm |
L | 45 mm |
M | 16 mm |
N | 124 mm |
O | 284 mm |
P | 280 mm |