

€153.14/ pieceexcl. VAT
€185.30incl. VAT
20 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | C/SPC/QXPC |
Pitch circle diameter | 280 mm |
Number of grooves | 3 |
Bore type | Tapered bore |
Taper Lock | 3535 |
Material | Cast iron |
Groove Width | 22 mm |
Maximum bore | 90 mm |