

€64.48/ pieceexcl. VAT
€78.02incl. VAT
5 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | B/SPB/QXPB |
Pitch circle diameter | 280 mm |
Number of grooves | 3 |
Bore type | Tapered bore |
Taper Lock | 3020 |
Tread width | 16.4 mm |
Outer Diameter | 287 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 75 mm |
F | 63 mm |
O | 287 mm |
P | 280 mm |
€115.38/ pieceexcl. VAT
€139.61incl. VAT
Estimated delivery date - 26/11/2026