




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | A/SPA/QXPA |
Pitch circle diameter | 265 mm |
Number of grooves | 3 |
Bore type | Tapered bore |
Taper Lock | 2517 |
Model | 7 |
Tread width | 12.9 mm |
Outer Diameter | 271 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 65 mm |
F | 50 mm |
J | 229 mm |
K | 3 mm |
L | 45 mm |
M | 3 mm |
N | 125 mm |
O | 271 mm |
P | 265 mm |