FENNER

FENNER V-grooved Pulley Taper Lock® 250 SPZ 1 TL 2012

  • ERIKS:11421794
Image 1
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Pulley TL
Type
Z/SPZ/QXPZ
Pitch circle diameter
250 mm
Number of grooves
1
Bore type
Tapered bore
Taper Lock
2012
Tread width
9.9 mm
Outer Diameter
254 mm
Material
Cast iron
Groove Width
9.7 mm
Maximum bore
50 mm
F
16 mm
O
254 mm
P
250 mm