

€208.66/ pieceexcl. VAT
€252.48incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | B/SPB/QXPB |
Pitch circle diameter | 250 mm |
Number of grooves | 10 |
Bore type | Tapered bore |
Taper Lock | 3535 |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 90 mm |