FENNER

FENNER V-grooved Pulley Taper Lock® 236 SPC 3 TL 3020

  • ERIKS:11422243
Image 1
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
Save to list

Replacement product

V-pulley SPC212/3 3020

V-pulley SPC212/3 3020

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Pulley TL
Type
C/SPC/QXPC
Pitch circle diameter
236 mm
Number of grooves
3
Bore type
Tapered bore
Taper Lock
3020
Tread width
21.9 mm
Outer Diameter
246 mm
Material
Cast iron
Groove Width
22 mm
Maximum bore
75 mm
F
85 mm
O
246 mm
P
236 mm