




€67.61/ pieceexcl. VAT
€81.81incl. VAT
9 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | A/SPA/QXPA |
Pitch circle diameter | 236 mm |
Number of grooves | 5 |
Bore type | Tapered bore |
Taper Lock | 3020 |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 75 mm |