

€23.92/ pieceexcl. VAT
€28.94incl. VAT
31 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 224 mm |
Number of grooves | 1 |
Bore type | Tapered bore |
Taper Lock | 2012 |
Tread width | 9.9 mm |
Outer Diameter | 228 mm |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 50 mm |
F | 16 mm |
O | 228 mm |
P | 224 mm |
€31.58/ pieceexcl. VAT
€38.21incl. VAT
Estimated delivery date - 26/11/2026