




€57.59/ pieceexcl. VAT
€69.68incl. VAT
7 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | B/SPB/QXPB |
Pitch circle diameter | 224 mm |
Number of grooves | 4 |
Bore type | Tapered bore |
Taper Lock | 3020 |
Model | 3 |
Tread width | 16.4 mm |
Outer Diameter | 231 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 75 mm |
F | 82 mm |
J | 181 mm |
K | 15.5 mm |
L | 51 mm |
M | 15.5 mm |
O | 231 mm |
P | 224 mm |