FENNER

FENNER V-grooved Pulley Taper Lock® 224 SPA 4 TL 3020

  • ERIKS:11421945
Image 1
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Pulley TL
Type
A/SPA/QXPA
Pitch circle diameter
224 mm
Number of grooves
4
Bore type
Tapered bore
Taper Lock
3020
Tread width
12.9 mm
Outer Diameter
230 mm
Material
Cast iron
Groove Width
12.7 mm
Maximum bore
75 mm
F
65 mm
O
230 mm
P
224 mm