

€106.06/ pieceexcl. VAT
€128.33incl. VAT
2 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | C/SPC/QXPC |
Pitch circle diameter | 212 mm |
Number of grooves | 4 |
Bore type | Tapered bore |
Taper Lock | 3020 |
Tread width | 21.9 mm |
Outer Diameter | 222 mm |
Material | Cast iron |
Groove Width | 22 mm |
Maximum bore | 75 mm |
F | 111 mm |
O | 222 mm |
P | 212 mm |