




€46.58/ pieceexcl. VAT
€56.36incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | A/SPA/QXPA |
Pitch circle diameter | 212 mm |
Number of grooves | 5 |
Bore type | Tapered bore |
Taper Lock | 3020 |
Model | 2 |
Tread width | 12.9 mm |
Outer Diameter | 218 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 75 mm |
F | 80 mm |
J | 176 mm |
L | 51 mm |
O | 218 mm |
P | 212 mm |