

€96.66/ pieceexcl. VAT
€116.96incl. VAT
5 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | C/SPC/QXPC |
Pitch circle diameter | 200 mm |
Number of grooves | 4 |
Bore type | Tapered bore |
Taper Lock | 3020 |
Tread width | 21.9 mm |
Outer Diameter | 210 mm |
Material | Cast iron |
Groove Width | 22 mm |
Maximum bore | 75 mm |
F | 111 mm |
O | 210 mm |
P | 200 mm |