




€111.62/ pieceexcl. VAT
€135.06incl. VAT
5 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | B/SPB/QXPB |
Pitch circle diameter | 200 mm |
Number of grooves | 8 |
Bore type | Tapered bore |
Taper Lock | 3525 |
Model | 3 |
Tread width | 16.4 mm |
Outer Diameter | 207 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 100 mm |
F | 158 mm |
J | 157 mm |
K | 46.5 mm |
L | 65 mm |
M | 46.5 mm |
O | 207 mm |
P | 200 mm |