

€35.78/ pieceexcl. VAT
€43.29incl. VAT
23 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | B/SPB/QXPB |
Pitch circle diameter | 200 mm |
Number of grooves | 2 |
Bore type | Tapered bore |
Taper Lock | 2517 |
Tread width | 16.4 mm |
Outer Diameter | 207 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 65 mm |
F | 44 mm |
O | 207 mm |
P | 200 mm |