

€28.27/ pieceexcl. VAT
€34.21incl. VAT
11 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | B/SPB/QXPB |
Pitch circle diameter | 190 mm |
Number of grooves | 1 |
Bore type | Tapered bore |
Taper Lock | 2012 |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 50 mm |