

€33.56/ pieceexcl. VAT
€40.61incl. VAT
84 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | A/SPA/QXPA |
Pitch circle diameter | 190 mm |
Number of grooves | 4 |
Bore type | Tapered bore |
Taper Lock | 3020 |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 75 mm |