FENNER

FENNER V-grooved Pulley Taper Lock® 190 SPA 2 TL 2517

  • ERIKS:11421923
Image 1
Image 2
Image 1
Image 2
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Pulley TL
Type
A/SPA/QXPA
Pitch circle diameter
190 mm
Number of grooves
2
Bore type
Tapered bore
Taper Lock
2012
Material
Cast iron
Groove Width
12.7 mm
Maximum bore
50 mm