




€102.95/ pieceexcl. VAT
€124.57incl. VAT
15 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | B/SPB/QXPB |
Pitch circle diameter | 180 mm |
Number of grooves | 8 |
Bore type | Tapered bore |
Taper Lock | 3020 |
Model | 3 |
Tread width | 16.1 mm |
Outer Diameter | 187 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 75 mm |
F | 158 mm |
J | 137 mm |
K | 53.5 mm |
L | 51 mm |
M | 53.5 mm |
O | 187 mm |
P | 180 mm |