




€40.26/ pieceexcl. VAT
€48.71incl. VAT
29 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | B/SPB/QXPB |
Pitch circle diameter | 170 mm |
Number of grooves | 4 |
Bore type | Tapered bore |
Taper Lock | 2517 |
Model | 3 |
Tread width | 16.1 mm |
Outer Diameter | 177 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 65 mm |
F | 82 mm |
J | 127 mm |
K | 18.5 mm |
L | 45 mm |
M | 18.5 mm |
O | 177 mm |
P | 170 mm |