

€30.51/ pieceexcl. VAT
€36.92incl. VAT
69 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | A/SPA/QXPA |
Pitch circle diameter | 160 mm |
Number of grooves | 4 |
Bore type | Tapered bore |
Taper Lock | 2517 |
Tread width | 12.9 mm |
Outer Diameter | 166 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 65 mm |
F | 65 mm |
O | 166 mm |
P | 160 mm |
€51.69/ pieceexcl. VAT
€62.54incl. VAT
Estimated delivery date - 26/11/2026