

€21.03/ pieceexcl. VAT
€25.45incl. VAT
12 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | A/SPA/QXPA |
Pitch circle diameter | 160 mm |
Number of grooves | 2 |
Bore type | Tapered bore |
Taper Lock | 2012 |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 50 mm |