

€32.37/ pieceexcl. VAT
€39.17incl. VAT
17 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | B/SPB/QXPB |
Pitch circle diameter | 150 mm |
Number of grooves | 3 |
Bore type | Tapered bore |
Taper Lock | 2517 |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 65 mm |