

€48.44/ pieceexcl. VAT
€58.61incl. VAT
9 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | B/SPB/QXPB |
Pitch circle diameter | 140 mm |
Number of grooves | 6 |
Bore type | Tapered bore |
Taper Lock | 2517 |
Tread width | 16.1 mm |
Outer Diameter | 147 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 65 mm |
F | 120 mm |
O | 147 mm |
P | 140 mm |
€64.76/ pieceexcl. VAT
€78.36incl. VAT
Estimated delivery date - 26/11/2026